Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4257
Zoro #
G6087234
UPC #
662679471897
Country of Origin
United States
Dimensions
Jaws Width
7 in
Jaw Thickness
0.5
Details
Item
Cone Type Puller
Capacity
6 ton
Jaw Reach
6 in
Includes
J4022T Standard Detachable Tip, J4056-6 Reversible Jaw, 6 in Reach, J4056PN Jaw Pivot Pin, J4205S Forcing Screw, J4255B 3 Jaw Yoke, J4250N Reversible Adjusting Nut
Number of Jaws
3
Jaw Style
Reversible
Locking
No
Jaw Spread
7 in
Jaw Spread - Maximum
7 in
Jaw Reach1
6 in
Max Jaw Reach
5 - 10"
Max Jaw Spread
6 - 12"
Includes Locking Mechanism
No
Jaw Orientation
External, Internal
Jaw Spread Range
7 in
Caged Key
Standard
Pulling Capacity
6 ton
Description
Cone Puller 3 Way, 6 Ton, 7 Inch Spread, 6 Inch Reach
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.