This item is Discontinued.

Proto Dead Blow Hammer, 48 oz., 14-1/4" J57-533-TT

Dead Blow Hammer, 48 oz., 14-1/4" (Discontinued)

  • Mfr # J57-533-TT
  • Zoro # G7494191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J57-533-TT
Zoro #
G7494191
UPC #
662679118693
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
1 3/4 in, 2 1/8 in
Head Length
5 3/4 in

Details

Item
Dead Blow Hammer
Head Weight
3 lb
Head Material
Urethane
Handle Material
Steel
Head Color
Orange
Handle Color
Orange
Tether Capable
Tether Ready
Replaceable Tip
No
Features
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft
Nonsparking
No
Tether Style
Tether Ready
Hammer Type
Face Hammer
Face Material
Urethane
Dead Blow Hammer
Yes
Tether Ready
Yes
Face Shape
Round
Series
Compo-Cast
Handle Attachment
Welded
Double Faced
Yes
Non-Sparking
No

Description

Dead Blow Hammer, Hammer Type Face Hammer, Head Material Urethane, Handle Material Steel, Head Weight 3 lb, Face Diameter 1 3/4 in, 2 1/8 in, Head Length 5 13/16 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Face Material Urethane, Features Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft, Handle Attachment Welded, Handle Color Orange, Head Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.