Shop All Box End Wrenches
Proto
Double Box Wrench, 12 Points, 11-35/64" L
Mfr # J111618L
Zoro # G7122932
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Wrench Shape Straight
- Finish Chrome
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J111618L
- Zoro # G7122932
- UPC # 662679175900
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 11 1/2 in |
Wrench Head Sizes | 1/2 in, 9/16 in |
Head Size | 1/2 in, 9/16 in |
Wrench Length Style | Standard |
Details
Description
Double Box Wrench, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, Overall Length 11 1/2 in, 15 Degrees , Head Thickness 3/8 in, 13/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Meter Key, 5-1/2 in. L, Iron (MKF2)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- PROTO Box End Wrench, 5/16 x 3/8 in., 4-1/4 L (J1120)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point (J1185-A)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 6 Point (J1192-A)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- Proto Wrenches