This item is Discontinued.

Proto Double Box Wrench, 12 Points, 8-3/32" L J110810L

Double Box Wrench, 12 Points, 8-3/32" L (Discontinued)

  • Mfr # J110810L
  • Zoro # G6527217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J110810L
Zoro #
G6527217
UPC #
662679175863
Country of Origin
United States

Dimensions

Overall Length
8 in
Wrench Head Sizes
1/4 in, 5/16 in
Head Size
1/4 in, 5/16 in
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Item
Double Box Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME B107.100-2010, AS4984A
Weight
0.1 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Wrench Product Grouping
Wrenches
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
15 Degrees
Wrench Material
Alloy Steel
Number of Points
12
Single End/Double End
Double End
Reversing
No
Features
Full Polish Wrenches Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have A Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance, 12 Point Box End is Countersunk for Easy Application to The Fastener, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Feature Torqueplus(TM) Design
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Box End Style
Double Hex
Wrench Shape
Straight
Wrench Style
Double Box End
Head Offset Angle
15 Degrees
Handle Type
Steel
Non-Magnetic
No
Box End Type
12-Point Box End
Handle Color
Silver
Measurement Type
SAE
Tether Style
Not Tether Capable
Grip Style
Plain
Nonsparking
No
Ratcheting
No

Description

Double Box Wrench, Alloy Steel, Chrome, Head Size 1/4 in, 5/16 in, Overall Length 8 in, 15 Degrees , Head Thickness 1/4 in, SAE, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.