This item is Discontinued.

Proto Double Box Wrench, SAE, 1-1/16in x 1-1/8in J1176-TT

Double Box Wrench, SAE, 1-1/16in x 1-1/8in (Discontinued)

  • Mfr # J1176-TT
  • Zoro # G8601941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1176-TT
Zoro #
G8601941
UPC #
662679126261
Country of Origin
United States

Dimensions

Overall Length
17 1/2 in
Size
1-1/16" x 1-1/8"
Head Size
1 1/16 in, 1 1/8 in
Wrench Head Sizes
1 1/16 in, 1 1/8 in
Wrench Length Style
Standard
Head Thickness
19/32 in, 5/8 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME B107.100
Weight
1.54 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Reversing
No
Offset
15 Degrees
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Item
Box End Wrench
Single End/Double End
Double End
Box End Style
Spline
Number of Points
12
Tether Capable
Tether Ready
Wrench Shape
Straight
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
Nonsparking
No
Measurement Type
SAE
Grip Style
Plain
Tether Style
Tether Ready
Ratcheting
No
Head Offset Angle
15 Degrees
Non-Magnetic
No
Handle Type
Steel
Box End Type
12-Point Box End
Handle Color
Silver

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, 1 1/8 in, Overall Length 17 1/2 in, 15 Degrees , Head Thickness 19/32 in, 5/8 in, SAE, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.