This item is Discontinued.

Proto Double Box Wrench, SAE, 5/16in. x 3/8in. J1170-TT

Double Box Wrench, SAE, 5/16in. x 3/8in. (Discontinued)

  • Mfr # J1170-TT
  • Zoro # G8601887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1170-TT
Zoro #
G8601887
UPC #
662679126209
Country of Origin
United States

Dimensions

Overall Length
7 in
Head Size
5/16 in, 3/8 in
Wrench Head Sizes
5/16 in, 3/8 in
Size
5/16" x 3/8"
Head Thickness
1/4 in, 9/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME B107.100
Weight
0.2 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Box End Style
Spline
Head Movement
Fixed
Reversing
No
Number of Points
12
Wrench Product Grouping
Wrenches
Tether Capable
Tether Ready
Wrench Material
Steel
Offset
15 Degrees
Wrench Item
Box End Wrench
Wrench Shape
Straight
Insulated
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Handle Color
Silver
Ratcheting
No
Tether Style
Tether Ready
Box End Type
12-Point Box End
Handle Type
Steel
Measurement Type
SAE
Grip Style
Plain
Non-Magnetic
No
Nonsparking
No
Head Offset Angle
15 Degrees

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 5/16 in, 3/8 in, Overall Length 7 in, 15 Degrees , Head Thickness 1/4 in, 9/32 in, SAE, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.