This item is Discontinued.

Proto Drive Pin Punch Set, Hardened Steel J47A-TT

Drive Pin Punch Set, Hardened Steel (Discontinued)

  • Mfr # J47A-TT
  • Zoro # G6389896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47A-TT
Zoro #
G6389896
UPC #
662679119119
Country of Origin
United States

Dimensions

Length
4-3/8 to 6-3/4 in
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in
Shank Width
1/4 in, 5/16 in, 3/8 in
Overall Length
4 1/2 in, 4 3/4 in, 5 1/4 in, 5 1/2 in, 6 in, 6 1/2 in, 6 3/4 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Tip Diameter
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in

Details

Number of Pieces
7
Material
Steel
Item
Drive Pin Punch Set
Features
Tether Collar Attachment
Finish
Black Oxide
Tether Capable
Tether Ready
Standards
ASME B107.410
Punch Piece Design
2-Piece Design
Includes
Pouch
Tether Style
Tether Ready
Grip Style
Plain
Includes Handle
No
Set Type
Punch Set
Tether Ready
Yes
Container Type
Pouch
Blade Tip Shape
Diamond
Corrosion-Resistant
Yes
Types Included
Pin Punch
Punch Type
Pin Punch
Safety Features
Tether Ready
Weight
1.15 lb
Heat-Treated
Yes
Measurement Type
SAE
Includes Striking Cap
No

Description

When you are looking for a tool that can help you work on metal, the Proto J47A-TT Drive Pin Punch Set is the perfect choice. It comes with 7 punches and chisels that are made of hardened steel. The punch set has tether collars attached to each piece, allowing you to secure them in place while working. The tools come in 1/16", 1/4", 1/8", 3/16", 3/32", 5/32" and 7/32" sizes. The straight wireway allows for maximum strength and durability. Each punch features a 2-piece design with a round head pin punch on one end and a flat head pin punch on the other end. With its tether collar attachment, this Proto J47A-TT Drive Pin Punch Set makes it easy to secure your tools when working on metal projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.