This item is Discontinued.

Proto DuraTek™ Nut Driver - 7/16" x 4" JN71604R

DuraTek™ Nut Driver - 7/16" x 4" (Discontinued)

  • Mfr # JN71604R
  • Zoro # G4965274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JN71604R
Zoro #
G4965274
UPC #
662679082673
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in
Nut Driver Hex Size
7/16 in
Nut Driver Overall Length
7 13/16 in
Nut Driver Shank Length
2 7/8 in
Hex Size
11/25 in
For Fastener Size
11/25 in
Range of Lengths
7/16 in
Tip Size
7/16 in
Shank Length
2 7/8 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Item
Hollow Round Shank Nut Driver
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Design
Ergonomic
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Material
Alloy Steel
Nonsparking
No
Nut Driver Handle Color
Black/Gray
Nut Driver Shank Style
Hollow Round
Insulated
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Tether Capable
Tether Capable
Nut Holding
No
Nut Driver Handle Material
Acetate
Standards
ASME B107.12
Tether Style
Tether Capable
Shank Material
Alloy Steel
Measurement Type
SAE
Handle Color
Black, Grey
Container Type
None
Fastener Holding
No
Bolt Clearance
1 in
Ratcheting
No
Handle Shape
Straight
Shank Finish
Natural
Shank Shape
Round
Tether Ready
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Non-Sparking
No
Grip Style
Ergonomic
Magnetized Tip
No
Handle Material
Plastic
Replaceable Shank
No

Description

Hollow Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 1 in, Shank Length 2 7/8 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 11/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.