Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Elect Torque Wrench, 1/4 In, Changeable JH4-250

Elect Torque Wrench, 1/4 In, Changeable (Discontinued)

  • Mfr # JH4-250
  • Zoro # G8531975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH4-250
Zoro #
G8531975
UPC #
662679005689
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
17 1/4 in
Overall Width
1 3/4 in

Details

Item
Electronic Torque Wrench
Head Type
Interchangeable
Ratcheting
No
Calibration Certificate Included
No
Torque Measurement Type
Inch-Pound, Newton Meter
Torque Range (in.-lbs.)
25 to 250
Torque Range (Ft.-Lb.)
2.1 to 21
Torque Range (Nm)
2.800 to 28.000
Accuracy
+/-2% of Torque Reading CW/CCW @ 10-100 % of Full Scale
Primary Scale Range
25 ft-lb to 250 ft-lb
Graduations (in. lbs.)
0.01
Secondary Scale Increments
0.01 N-m
Rotation
Clockwise and Counterclockwise
Graduations (ft.-lbs.)
0.01
Wrench Material
Steel
Power Source
(4) AA Batteries
Primary Scale Increments
0.1 in-lb
Material
Alloy Steel
Visual/Audible Indicators
LED Lights
Features
Rotatable Head For Easy Viewing
Meets/Exceeds
ASME B107.28
Secondary Scale Range
2.8 N-m to 28.2 N-m
Converts
ft.-lb., in.-lb., Nm
Graduations (Nm)
0.01
Standards
ASME B107.28
Includes
(1) Blow Molded Box
Handle Type
Ergonomic
Reversing
No
Finish
Chrome
Torque Setting
Manual
Weight
2.2 lb
Handle Color
Black
Torque Adjustability
Adjustable
Nonsparking
No
Handle Material
Alloy Steel
Primary Scale Minimum Torque
25 ft-lb
Primary Scale Maximum Torque
250 ft-lb
Secondary Scale Maximum Torque
28 N-m
Secondary Scale Minimum Torque
3 N-m
Measurement Type
SAE/Metric
Clockwise Accuracy
+/-2%
Counterclockwise Accuracy
+/-2%
Insulated
No
Extended Data Testing
No
Corrosion Resistant
Yes
Torque Range
25 ft-lb to 250 ft-lb, 3 N-m to 28 N-m

Description

Electronic Torque Wrench, 25 ft-lb to 250 ft-lb, 3 N-m to 28 N-m, Drive Size 1/4 in, 0.1 in-lb, 0.01 N-m, 17 1/4 in, Extended Data Testing No, Clockwise Accuracy +/-2 Percent, Counterclockwise Accuracy +/-2 Percent, Alloy Steel, Chrome, Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.