Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Torque Wrench, Dial, 1/2 in In

  • Mfr # J6346

  • Zoro # G7543627


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6346
Zoro #
G7543627
UPC #
662679135607
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
22 in
Overall Width
3 in

Details

Item
Electronic Dial Torque Wrench
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
300 to 3,000 in-lb
Torque Range (Ft.-Lb.)
25 to 250 ft-lb
Torque Range (Nm)
33.8 to 338 N-m
Converts
ft-lb, in-lb, Nm
Graduations (ft.-lbs.)
0.1
Standards
ASME B107.28
Includes
Blow Molded Case
Material
Alloy Steel
Meets/Exceeds
ASME B107.28
Graduations (Nm)
0.1
Visual/Audible Indicators
Audible and Visual
Graduations (in. lbs.)
1
Rotation
Clockwise and Counterclockwise
Features
High Contrast Rotary Dial Display
Accuracy
+/-1% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
Power Source
(1) 9V Battery
Minimum Torque
25 ft-lb
Color
Black
Measurement Type
SAE
Clockwise Accuracy
+/-1% CW
Insulated
No
Corrosion Resistant
Yes
Handle Type
Ergonomic
Weight
2.8 lb
Voltage
9 V DC
Counterclockwise Accuracy
+/-1% CCW
Torque Adjustability
Adjustable
Finish
Chrome
Torque Range
25 to 250 ft-lb
Nonsparking
No
Angle Settings
359 Degrees
Maximum Torque
250 ft-lb
Extended Data Testing
Yes, NIST

Description

Extended operation range in Ft-Lb, In-Lb and Nm units
Precision Accuracy: +/- 1% in BOTH directions
Accuracy valid from 10% to 100% of full scale

Additional Features:

  • Large easy to read digits
  • Patented rotary bezel. LCD and key pad rotate both ways, up to 359 degrees for easy viewing
  • Torque target zone adjustable 1% to 10% indicates when the desired torque limit is approaching
  • Yellow light indicates the low end of the zone
  • Green light and buzzer sounds when the target is reached
  • Red light with intermittent buzzer indicates over-torqued
  • One button target torque setting
  • Ergonomically designed for user comfort
  • Operates on standard 9 volt battery
  • Torsion drive strain gauge technology improves accuracy
  • Users can pull on the handle anywhere and still maintain accuracy
  • Built on durable chrome body (not painted) with nylon-6 rotary bezel
  • Rotary dial is shrouded with metal walls to protect display
  • Peak, hold and track modes standard
  • Fast sampling rate helps maintain high accuracy during torque applications
  • Easy to use by production line or quality control inspector
  • Meets or exceeds ASME B107.28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.