Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J18535
Zoro #
G2776191
UPC #
662679532833
Country of Origin
United States
Dimensions
Overall Length
3-3/4" (Closed)
Open Length/Closed Length
3-3/4"
Closed Length
3-3/4"
Details
Number of Pieces
1
Material
Stainless Steel
Color
Black (Handle)
Features
Self-Locking Combination Screwdriver, Insulation Cutter, Wire Scraper Blade
Insulated / Uninsulated
Insulated
Handle Type
plastic
Blade Type
Spear, Stripping, Scraper
Handle Color
Black
Type
Self Locking
Item
Folding Knife
Primary Handle Color
Black
Multi Tool Item
Multi-Tool Knife
Handle Material
Plastic
Construction
Steel With Plastic
Multi Tool Series
Electrician's Knife
Number of Functions
5
Multi Tools Family Included
Blade, Cutter, Scraper, Screwdriver
Tool Material
Stainless Steel
Number of Tools
3
Multi Tools Included
Flathead Screwdriver With Insulation Cutter, Pen And Sheepsfoot Point Straight Edge Blades: 3", Wire Scraper Blade
Description
Folding Knife, Closed Length 3-3/4 In., Features Self-locking Combination Screwdriver, Handle Color Black, Handle Material Plastic, Number of Tools 3, Tool Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.