Electronic Torque Tester, 1/2" Drive Size
Mfr # J6476E
Zoro # G2478292
product price: $1,330.99
/ea
Free Shipping & Returns
Key Features
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Drive Size
1/2 in
Torque Range
25 ft-lb to 250 ft-lb
Length
6 13/32 in
Calibrates
Torque Wrenches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J6476E
Zoro #
G2478292
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Length
6 13/32 in
Width
5 39/64 in
Overall Length
5 5/8 in
Overall Width
6 3/8 in
Overall Height
3 1/2 in
Details
Item
Electronic Torque Tester
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton-Meter
Torque Range
25 ft-lb to 250 ft-lb
Calibrates
Torque Wrenches
Measuring Units
ft-lb, in-lb, N-m
Display
LCD
Accuracy
+/- 1% CW and +/- 3% CCW
Visual/Audible Indicators
Audible Beeps, LCD Screen
Includes
(1) Carrying Case, (1) Power Adapter
Power Source
AC/DC Adapter
Features
Female Square Drive, Peak Mode, Hold Mode, Dial Mode
For Use With
Torque Wrench
Minimum Torque
25 ft-lb
Color
Black
Maximum Torque
250 ft-lb
Weight
6.8 lb
Measurement Type
SAE/Metric
Description
Electronic torque tester with LCD screen and audible beeps
Main power with adapter
Features female square drive
Additional Features:
- Accurate to +/- 1% CW and +/- 3% CCW digit accuracy
- Measuring Units: ft-lbs, in-lbs, and Nm
- Operation modes include Peak, Hold and Dial modes
- Include blow mold case with AC/DC adapter and calibration certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.