Shop All Electronic Torque Meters
Proto
Electronic Torque Tester, 3/4" Drive Size
Mfr # J6478E
Zoro # G2478301
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
- Drive Size 27 mm
- Torque Range 60 ft-lb to 600 ft-lb
- Length 6 13/32 in
- Calibrates Torque Wrenches
Product Information
- Brand Proto
- MFR # J6478E
- Zoro # G2478301
- UPC # 662679174439
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Dimensions
Drive Size | 27 mm |
Length | 6 13/32 in |
Width | 5 39/64 in |
Overall Length | 5 5/8 in |
Overall Width | 6 3/8 in |
Overall Height | 3 1/2 in |
Details
Description
Electronic Torque Tester, Drive Size 27 mm, 60 ft-lb to 600 ft-lb, Visual/Audible Indicators Audible Beeps, LCD Screen, Overall Length 5 5/8 in, Black, SAE/Metric, Measuring Units ft-lb, in-lb, N-m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC (341623)
- MILWAUKEE TOOL 4" 10 TPI SAWZALL Blades (5 Pk) (48-00-5090)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m6 x 1 (T/AB6X1)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- ACDELCO 1/2" Digital Torque Adapter (14.8 to 147.6 ft-lbs) ARM602-4 (ARM602-4)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- Proto Electronic Torque Meters