Shop All Ratcheting Wrench Sets
Proto
Flare Ratchet Wrench Set, 7 Pieces, 12 Pts
Mfr # J3800A
Zoro # G2849016
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrench Sets
- Wrench Shape Straight
- Finish Black Oxide
- Single End/Double End Double End
- Reversing No
Product Information
- Brand Proto
- MFR # J3800A
- Zoro # G2849016
- UPC # 662679051006
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Overall Length | 5 7/16 in, 7 1/4 in |
Range of Lengths | 5-11/16 in to 9-1/8 in |
Size | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Head Sizes | 3/8 in to 3/4 in |
Range of Lengths (In.) | 5 7/16 in to 7 1/4 in |
Details
Description
The Proto J3800A Flare Ratchet Wrench Set is a 7-piece set of wrenches that provides maximum convenience and ease of use. It is made from high-quality materials and features a black oxide finish for protection against corrosion. The ratcheting flare nut end wrench allows you to tighten and loosen nuts with just one motion, saving time. Each wrench has a 12-point design for greater torque, which makes it easier to fasten or unfasten nuts. This set comes in a wrench roll that keeps the tools neat and organized while not in use. If you are looking for quality tools at an affordable price, the Proto J3800A Flare Ratchet Wrench Set will be your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP (AO410)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-9S)
- PROTO 5 Piece Metric Reversible Ratcheting Box Wrench Set - 12 Point (J1190MLO)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- PROTO Ratcheting Wrench Set, Combination, Spline (JSCVF-8S)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- PROTO Ratcheting Wrench Set, Metric, 10 mm to 19 mm, 10-Piece (JSCRM-10S)
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- Proto Ratcheting Wrench Sets