This item is Discontinued.

Proto Foam Insert, Tool Organizer, 11" L x 16" W J52134F

Foam Insert, Tool Organizer, 11" L x 16" W (Discontinued)

  • Mfr # J52134F
  • Zoro # G9886707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52134F
Zoro #
G9886707
UPC #
662679174132
Country of Origin
United States

Dimensions

Diameter
11 in
Thickness
1 1/4 in
Width
16 in
Height
1 1/4 in
Length
11 in
Overall Height
1 1/4 in
Overall Width
16 in
Overall Length
11 in

Details

Item
Tool Storage Foam Inserts
Color
Black/Red
Material
Polyethylene
For Use With
Proto(R) 3/8 in Drive 22 Piece Socket Set with Classic Pear Head Ratchet - Full Polish - 6 Point
Features
High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access
Finish
Smooth
Pattern
Adjustable
Type
Tool Organizer
Number of Compartments
22
Tool Storage Type Included
Foam Insert/Drawer Organizer
Compatible with Product Type
Socket Set
Customizable
No
Part of a Modular System
No
Compatible with Manufacturer Model No.
J52134

Description

Tool Storage Foam Inserts, Color Black/Red, Compatible with Grainger Part Number 5C858, Compatible with Manufacturer Model No. J52134, Compatible with Product Type Socket Set, Customizable No, Features High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.