This item is Discontinued.

Proto Foam Insert, Tool Organizer, 11" L x 16" W J54126HTCF

Foam Insert, Tool Organizer, 11" L x 16" W (Discontinued)

  • Mfr # J54126HTCF
  • Zoro # G9887048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54126HTCF
Zoro #
G9887048
UPC #
662679174224
Country of Origin
United States

Dimensions

Diameter
11 in
Length
11 in
Width
16 in
Thickness
1 1/4 in
Height
1 1/4 in
Overall Width
16 in
Overall Length
11 in
Overall Height
1 1/4 in

Details

Item
Tool Storage Foam Inserts
Color
Black/Red
Material
Polyethylene
For Use With
Proto(R) 1/2 in Drive 30 Piece Socket Set with Precision 90 Pear Head Ratchet - Full Polish - 12 Point
Features
High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access
Type
Tool Organizer
Pattern
Adjustable
Finish
Smooth
Tool Storage Type Included
Foam Insert/Drawer Organizer
Number of Compartments
30
Compatible with Product Type
Socket Set
Compatible with Manufacturer Model No.
J54126
Part of a Modular System
No
Customizable
No

Description

Tool Storage Foam Inserts, Color Black/Red, Compatible with Grainger Part Number 5C896, Compatible with Manufacturer Model No. J54126, Compatible with Product Type Socket Set, Customizable No, Features High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Thick Foam Layers Allow Tools to Fit Tightly in Place within Drawer While Also Offering Flexibility for Easy Tool Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.