General Purpose Cabinet Slotted Screwdriver 1/4 in Round (Discontinued)
- Mfr # JC1410R
- Zoro # G5291413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JC1410R
Zoro #
G5291413
UPC #
662679082215
Country of Origin
United States
Dimensions
Tip Size
1/4 in
Shank Length
10 in
Overall Length
14 1/2 in
Handle Length
5 in
For Fastener Size
#3
Description
If you are looking for a high-quality screwdriver, the Proto JC1410R Screwdriver Slotted 1/4" 10 in Round is the one to choose. The chemical resistant handle allows you to work with chemicals without fear of damaging it. The tip ID on the handle makes it easy to identify which size bit you need. With an overall length of 14 1/2 in., this slotted screwdriver has a round shank made of alloy steel. It also has a 1/4" cabinet tip and an overall tip size of 1/4". If you want a quality tool that will last, this Proto JC1410R Screwdriver Slotted 1/4" 10 in Round is your best choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.