General Purpose Keystone Slotted Screwdriver 1/4 in Round (Discontinued)
- Mfr # JK14112R
- Zoro # G5291361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JK14112R
Zoro #
G5291361
UPC #
662679082154
Country of Origin
United States
Dimensions
Tip Size
1/4 in
Shank Length
1 1/2 in
Overall Length
3 1/2 in
Handle Length
5 in
For Fastener Size
#2
Description
This Proto JK14112R Screwdriver Slotted 1/4" 1 1/2 in Round is a must-have tool for any workshop. The chemical resistant handle provides you with an excellent grip, while the alloy steel shank gives it strength and durability. The screwdriver has a round, blue or red plastic handle that offers you a firm grip. It also has a keystone slotted tip, which is ideal for use on metal fasteners and fittings. This general purpose screwdriver measures 3 1/2 in. overall length and has an alloy steel shank measuring 1 1/2 in. long with a tip size of 1/4 in.. The hexagonal shape allows the user to use both hands when turning screws and bolts as well as provide increased torque power compared to standard flat blade drivers. If you are looking for a dependable screwdriver that will stand up to everyday wear and tear, this Proto JK14112R Screwdriver Slotted is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.