This item is Discontinued.

Proto General Purpose Phillips Screwdriver #0 Round JPP0003R

General Purpose Phillips Screwdriver #0 Round (Discontinued)

  • Mfr # JPP0003R
  • Zoro # G5291571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPP0003R
Zoro #
G5291571
UPC #
662679115029
Country of Origin
United States

Dimensions

Tip Size
#0
Shank Length
3 in
Overall Length
6 1/4 in
For Fastener Size
#2

Details

Item
General Purpose Phillips Screwdriver
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Plastic
Handle Design
Ergonomic
Shank Shape
Round
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Tip Style
Phillips
Nonsparking
No
ESD Safe
No
Insulated
No
Features
Chemical Resistant Handle
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASME
Finish
Chrome
Material
Steel
Tether Style
Tether Capable
Non-Magnetic
No
Corrosion Resistant
Yes
Non-Sparking
No
Tether Ready
No
Shank Coating
Chrome
Grip Style
Ergonomic
Shank Finish
Chrome
Replaceable Shank
No
Magnetized Tip
No
Tip Finish
Black Oxide

Description

This Proto JPP0003R General Purpose Phillips Screwdriver is an essential tool for any tradesperson. The round shank provides increased torque, while the chemical resistant handle makes it easy to grip and use. The screwdriver has a #0 tip size and 6 1/4 in. overall length. Its alloy steel shank has a 3 in. length and is chemically resistant so you can get on with your work without worrying about corrosion or wear. This general purpose Phillips screwdriver features an ergonomic plastic handle that allows you to hold the tool firmly for increased control while working. With its chemical resistant handle, this Proto General Purpose Phillips Screwdriver will meet all your demands when it comes to working with fasteners of different sizes and types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.