This item is Discontinued.

Proto General Purpose Phillips Screwdriver #1 Round J9482

General Purpose Phillips Screwdriver #1 Round (Discontinued)

  • Mfr # J9482
  • Zoro # G3000173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9482
Zoro #
G3000173
UPC #
662679040956
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
3 in
Overall Length
6 3/4 in
For Fastener Size
1/8 in

Details

Item
General Purpose Phillips Screwdriver
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Plastic
Handle Design
Cushion Grip
Insulated
No
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Nonsparking
No
Features
Precision Machined Tip
Finish
Chrome with Blasted Tip
Tip Style
Phillips
ESD Safe
No
Standards
ASME B107.600
Handle Color
Red
Tether Style
Tether Capable
Shank Coating
Chrome
Shank Finish
Chrome
Replaceable Shank
No
Non-Sparking
No
Non-Magnetic
No
Grip Style
Molded
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Tether Ready
No
Magnetized Tip
No

Description

General Purpose Phillips Screwdriver, Tip Size #1, Phillips, Molded, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.