Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JP0103R
Zoro #
G5291596
UPC #
662679082437
Country of Origin
United States
Dimensions
Tip Size
#1
Shank Length
3 in
Overall Length
6 1/4 in
Handle Length
5 in
For Fastener Size
5/16 in
Description
General Purpose Phillips Screwdriver, Tip Size #1, Phillips, Plain, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.