General Purpose Slotted Screwdriver 3/16 in Round (Discontinued)
- Mfr # JC31604R
- Zoro # G5291291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JC31604R
Zoro #
G5291291
UPC #
662679082086
Country of Origin
United States
Dimensions
Tip Size
3/16 in
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
7 in
For Fastener Size
1/4 in
Description
The Proto JC31604R Screwdriver Slotted 3/16" 4 in Round is the perfect tool for your next project. The handle of this screwdriver has a chemical resistant grip that keeps it firmly in your hand. It also features a tip ID on the handle, which allows you to easily identify what size of tip you are using. With an overall length of 8 1/4 in., this screwdriver has a 4 in. shank and 3/16" tip size. Its alloy steel shank is strong and durable, while its black and red plastic handle provides an excellent grip. The Proto JC31604R Screwdriver Slotted 3/16" 4 in Round is the perfect addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.