General Purpose Slotted Screwdriver 3/16 in Round (Discontinued)
- Mfr # JC31608R
- Zoro # G5388835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JC31608R
Zoro #
G5388835
UPC #
662679082123
Country of Origin
United States
Dimensions
Tip Size
3/16 in
Shank Length
8 in
Overall Length
12 1/4 in
Handle Length
3 1/4 in
For Fastener Size
#0
Description
General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.