This item is Discontinued.

Proto General Purpose Torx Screwdriver T25 Round JT25314R

General Purpose Torx Screwdriver T25 Round (Discontinued)

  • Mfr # JT25314R
  • Zoro # G5291763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JT25314R
Zoro #
G5291763
UPC #
662679082574
Country of Origin
United States

Dimensions

Tip Size
T25
Shank Length
3 1/4 in
Overall Length
7 1/4 in
For Fastener Size
T25

Details

Item
General Purpose Torx Screwdriver
Tip Style Group
Torx(R)
Screwdriver Tip Style
Torx(R)
Handle Material
Plastic
Handle Design
Ergonomic
Tip Style
Torx
ESD Safe
No
Shank Material
Alloy Steel
Finish
Chrome
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
Chemical Resistant Handle, Tip ID on Handle
Insulated
No
Nonsparking
No
Standards
ASME B107.600
Tether Capable
Tether Capable
Shank Shape
Round
Material
Steel
Tether Style
Tether Capable
Tether Ready
No
Shank Finish
Chrome
Corrosion Resistant
No
Tip Finish
Black Oxide
Shank Coating
Chrome
Grip Style
Ergonomic
Magnetized Tip
No
Non-Magnetic
No
Non-Sparking
No
Replaceable Shank
No

Description

General Purpose Torx Screwdriver, Tip Size T25, Torx, Ergonomic, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.