This item is Discontinued.

Proto Hammer Set, Brass Head, Fiberglass Handle J14300K

Hammer Set, Brass Head, Fiberglass Handle (Discontinued)

  • Mfr # J14300K
  • Zoro # G7136180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J14300K
Zoro #
G7136180
UPC #
662679175801
Country of Origin
United States

Dimensions

Overall Length
14 in, 15 in
Face Diameter
1 1/2 in, 1 3/4 in, 2 in
Head Width
1 1/2 in, 1 3/4 in, 2 in
Head Length
3 1/2 in, 3 5/8 in
Handle Length
12 in

Details

Item
Hammer Set
Head Weight
1 1/2 lb, 3 lb, 4 lb
Head Material
Brass
Handle Material
Fiberglass
Handle Design
Ergonomic
Tether Capable
Tether Capable
Head Color
Copper
Features
Thick Foam Layers Allow Tools to Fit Tightly
Includes
(3) Hammers
Handle Color
Black, Red
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Marring
No
Non-Sparking
No
Double Faced
Yes
Container Type
None
Non Sparking - Replaceable Handle
No
Face Material
Brass
Face Shape
Round
Series
Proto(R) 540
Hammers Included
1.5 lb Brass Hammer, 2.6 lb Brass Hammer, 3.8 lb Brass Hammer
Tether Ready
No
Dead Blow Hammer
Yes
Hammer Set Type
Sledge Hammer Set
Grip Style
Ribbed

Description

Hammer Set, Hammer Set Type Sledge Hammer Set, Hammers Included 1.5 lb Brass Hammer, 2.6 lb Brass Hammer, 3.8 lb Brass Hammer, Non-Sparking No, Head Material Brass, Face Diameter 1 1/2 in, 1 3/4 in, 2 in, Face Shape Round, Head Weight 1 1/2 lb, 3 lb, 4 lb, Handle Material Fiberglass, Grip Style Ribbed, Dead Blow Hammer Yes, Overall Length 14 in, 15 in, Container Type None, Tether Ready No, Double Faced Yes, Face Material Brass, Features Thick Foam Layers Allow Tools to Fit Tightly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.