This item is Discontinued.

Proto Hammer Tip 2 In Hard JSF20H

Hammer Tip 2 In Hard (Discontinued)

  • Mfr # JSF20H
  • Zoro # G9174094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSF20H
Zoro #
G9174094
UPC #
662679021054
Country of Origin
United States

Dimensions

Tip Dia. (In.)
2 in
Tip Diameter
2 in

Details

Hardness
Hard
Color
Black
For Use With
RAWHIDE, PLASTIC
Item
Hammer Tip
Type
Soft-Face

Description

Hammer Tip, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.