Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Open End Wrench, 9/32" Head Size

  • Mfr # J3124

  • Zoro # G5936049


product price: $28.89
/ea

Key Features

Material
Alloy Steel
Size
3/4"
SAE or Metric
SAE
Overall Length
7 in
Single End/Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3124
Zoro #
G5936049
UPC #
662679051501
Country of Origin
United States

Dimensions

Size
3/4"
Overall Length
7 in
Wrench Head Sizes
3/4 in
Head Size
3/4 in
Overall Width
1 7/16 in
Head Thickness
9/32 in
Wrench Length Style
Standard

Details

Item
Ignition Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Single End/Double End
Double End
Head Angle
15 Degrees , 60 Degrees
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Features
Rust Resistance and Prolonged Life, Easy to Clean surfaces
Wrench Shape
Straight
Head Movement
Fixed
Wrench Item
Open End Wrench
Reversing
No
Wrench Material
Steel
Insulated
No
Finish
Chrome
Tether Capable
Tether Capable
Standards
ASME B107.100-2010
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Head Type
Standard
Opening Type
Rounded
Handle Type
One Piece
Handle Color
Silver
Measurement Type
SAE
Tether Style
Tether Capable
Non-Magnetic
No
Nonsparking
No
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees , 60 Degrees
Ratcheting
No
Weight
0.26 lb

Description

Full polish finish provides corrosion and easy-to-clean surfaces
Double nickel strike for rust resistance and prolonged life
15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.