Shop PROTO
See all product information
Create Account
1 in Drive, 1 in 6 pt SAE Socket, 6 Points
- Mfr # J10016
- Zoro # G3399541
product price:
$
34.89
/ea
Key Features
Drive Size
1 in
Finish
Black Oxide
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10016
- Zoro #
- G3399541
- UPC #
- 662679370213
- Country of Origin
- United States
- Item
- Impact Socket
- Finish
- Black Oxide
- SAE or Metric
- SAE
- Number of Points
- 6
- Features
- Impact Rated
- Yes
- Material
- Alloy Steel
- Standards
- ASME B107.110-2012
- Category Type
- Impact Socket
- Drive Type
- Impact
- Output Type
- 6 pt
- Measurement Type
- SAE
- Compatible Fastener Type
- Bolts, Screws, Studs
- Non-Sparking
- No
- Socket Shape
- 6-Point
- Non-Magnetic
- No
- Tether Ready
- No
- Locking
- Yes
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
Description
Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
Tight tolerances for snug fit on fastener
Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners
Additional Features:
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude
- Impact sockets are used wherever powered drive tools are used to install or remove fasteners
- Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.