Shop GENIUS TOOLS
Create Account
1/4in Dr. Wobble Extension Bar, 225mmL
- Mfr # 220009B
- Zoro # G923579123
original price:Â $10.98 , new price: $9.88 , 10 percent off
new price:Â
$
9.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220009B
- Zoro #
- G923579123
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 225mm Length 1/4 Inch Drive Durable Chrome Finish - 220009B Socket Extension Tool This 1/4in drive wobble extension bar adds reach and controlled angle access when working with sockets in tighter areas. With a 225mm (8.86 in) overall length, it helps place the ratchet away from obstructions while still maintaining stable engagement at the fastener. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in professional hand tool service. Size markings are stamped for permanent identification and faster tool organization in drawers or kits. Key Benefits 1/4in drive wobble end increases usable angles for hard-to-reach fasteners. 225mm (8.86in) length adds reach while keeping control during socket work. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive construction supports consistent performance in demanding shop environments. Spring-loaded detent ball helps keep sockets securely latched during use. Stamped size marking enables quick identification and streamlined tool organization. Meets or exceeds ANSI standards for dependable professional-grade hand tool performance. SKU: 220009B. The chrome finish supports durability, while the wobble design improves access without sacrificing secure socket retention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.