Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Wobble Hex Bit Socket 50mmL
- Mfr # 310+5118
- Zoro # G423579296
product price:Â
$
6.11
/ea
Sold in multiples of 2 for
$12.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5118
- Zoro #
- G423579296
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 9/32 Inch, 3/8 Inch Drive, 50mm Length, Precision Fit - 310+5118, Professional Bit Socket This 3/8 inch drive 9/32 inch wobble hex bit socket is built for controlled engagement and dependable fitment in professional hand tool setups. The 50mm overall length (1.97 inches) supports access and stability while keeping the socket compact for everyday service work. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability under demanding shop conditions. Permanent size stamping improves identification and organization, reducing time spent searching through trays and sockets. Key Benefits 3/8 inch drive with 9/32 inch wobble hex bit for versatile access. 50mm overall length (1.97 inches) balances reach and tool control. High speed steel construction provides strength and durability in daily use. Anti-corrosive properties help resist wear in harsh working environments. Permanently stamped size markings improve identification and faster tool organization. Securely attached, interchangeable bit socket design supports consistent performance. Designed for professional technicians, this wobble hex bit socket supports reliable fastening performance across repeated use. Its durable steel build, clear size markings, and standards compliance make it a practical choice for maintaining organized, professional-grade socket sets while handling rigorous service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.