KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1 In Dr, 75mm, 6 pt

PROTO| Zoro #: G1373951| Mfr #: J10075M

$102.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 3-3/4"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373951 Mfr #: J10075M
SAE or Metric: MetricOverall Length: 3-3/4"
Finish: black oxideSocket Depth: Standard
Item: Impact SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type: squareSize: 75mm
Number of Points: 6Output Type: 6 pt.
Material: Alloy steelStandards: ASME B107.110-2012
Drive Size: 1"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, Metric, Size 75mm, Overall Length 3-3/4 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews