32mm Axle Nut Socket, 12pt CrMo Impact Socket
- Mfr # W83177
- Zoro # G423310769
product price:Â
$
22.15
/ea
Key Features
Drive Size
1/2 in
Size
32 mm
SAE or Metric
Metric
Number of Points
12 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83177
- Zoro #
- G423310769
- UPC #
- 39564107795
- Country of Origin
- China
- Item
- Axle Nut Socket 32mm
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Finish
- Black Phosphate
- Impact Rated
- Yes
- Flex Knuckle
- No
- Material
- Chrome Molybdenum Steel
- Drive End Type
- 12 Point
- Grade
- Professional
- Color
- Black
Dimensions
- Drive Size
- 1/2 in
- Size
- 32 mm
- Socket Depth
- Standard
Description
The Performance Tool W83177 32mm 12-Point Axle Nut Socket is the perfect tool for any mechanic looking to tackle tough jobs with ease. Constructed of Chrome Moly, this socket is built to withstand the rigors of heavy use and provide reliable performance for years to come. Designed to fit both the special 12pt and 6pt Axle Nuts, this socket offers versatility for a range of applications. The extra deep broach provides added clearance, making it easier to access and remove axle nuts. Suitable for use with impact tools, this socket is built to withstand the force of a standard air impact tool, providing added convenience and flexibility. Easy to use, simply attach to a 1/2-Inch drive ratchet or an impact wrench, and you're ready to go. Upgrade your toolkit with the Performance Tool W83177 32mm 12-Point Axle Nut Socket today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.