3/4 in. 6pt Impact Socket, Chrome Moly, Black Oxide, Impact Rated
- Mfr # M740-24
- Zoro # G923310436
product price:Â
$
19.99
/ea
Key Features
Number of Points
6 point
Grade
Professional
Socket Depth
Standard
Material
Chrome Molybdenum Steel
Driver Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-24
- Zoro #
- G923310436
- UPC #
- 39564511240
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 3/4
- Number of Points
- 6 point
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
- Driver Type
- Hex
- SAE or Metric
- SAE
- Impact Rated
- Yes
- Drive End Type
- Hex
- Color
- Black
Dimensions
- Socket Depth
- Standard
- Drive Size
- 3/4 in
- Size
- 3/4 in
Description
The Performance Tool M740-24 3/4-Inch drive 3/4-Inch Impact Socket is the ideal tool for heavy duty applications. Made of drop forged chrome molybdenum steel, it is built to last and withstand the toughest tasks. The socket also features rounded corners, providing a tighter grip on fasteners for a more secure and effective hold during use. Large size laser etching on the socket makes it easy to identify, even in low light conditions or when working in tight spaces. The socket is plated and black oxide coated for rust protection, ensuring longevity and preserving its performance over time. With an optimized design boasting an optimum wall thickness, this socket is both strong and durable, while still allowing for access on fasteners with restrictions. Choose the Performance Tool M740-24 3/4-Inch drive 3/4-Inch Impact Socket for a tool that can handle the toughest jobs with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.