Shop PROTO

1/4 in Drive Impact Socket 5 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # J6505MH
  • Zoro # G3619077

product price: 
$
8.99
/ea

Key Features

Drive Size
1/4 in
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6505MH
Zoro #
G3619077
UPC #
662679321451
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
5mm
Overall Length
2 in
Socket Depth
Deep
Socket Size
5 mm
Socket Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110-2012
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Output Type
6 pt
Drive Type
Impact
Material
Alloy Steel
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Non-Magnetic
No
Socket Shape
6-Point
Non-Sparking
No
Locking
Yes
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Shell Material
Alloy Steel

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Socket size stamped on tool for easy identification
  • Side locking hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.