Shop GENIUS TOOLS
Create Account
3/4in Dr. 75mm Hand Socket
- Mfr # 625275
- Zoro # G823583503
product price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625275
- Zoro #
- G823583503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 75mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625275 hand socket This 3/4in drive 75mm hand socket is built for professional technicians who need dependable fit, strength, and consistent performance. The 90mm overall length supports solid access and control while keeping the tool compact enough for routine shop work. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and permanently stamped size markings help keep tool selection fast and organized. Key Benefits 3/4in drive 75mm hand socket provides secure fit and reliable torque transfer. 90mm overall length balances reach and maneuverability in tight working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help protect the socket during demanding, heavy-use conditions. Chrome polished finish is tough and resistant to corrosion for long service life. Permanently stamped size markings enable quick identification and better tool organization. SKU 625275 is designed for long-term use in professional environments where durability and clear identification matter. With robust Cr-Mo construction, corrosion-resistant finishing, and ANSI-aligned quality, it supports repeatable results and dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.