Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Star Bit Socket 190mmL
- Mfr # 408+6740
- Zoro # G123580776
original price:Â $12.58 , new price: $11.32 , 10 percent off
new price:Â
$
11.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6740
- Zoro #
- G123580776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 408+6740, Star Bit Socket Tool This 1/2in drive T-40 star bit socket is built for consistent fit and controlled torque in star (Torx-style) fasteners. The 190mm overall length provides added reach while keeping the handling familiar for professional hand tool setups. Designed for long-term shop use, it pairs durable construction with clear, permanent size marking to support faster tool selection and better organization. Key Benefits 1/2in drive T-40 star bit socket supports precise, repeatable fastener engagement. 190mm overall length (7.48in) improves access where standard sockets fall short. Made from high-speed steel for strength, durability, and anti-corrosive protection. Stamped size markings provide quick identification and long-lasting readability. Securely attached, interchangeable bit socket design built for demanding technician workflows. Meets or exceeds ANSI standards for dependable fit, safety, and performance expectations. SKU 408+6740 is a professional-grade star bit socket engineered for heavy, repeated use where accuracy and durability matter. With its extended length, corrosion-resistant properties, and clear identification markings, it supports efficient work without sacrificing reliability or compliance with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.