Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm

  • Mfr # J199WD

  • Zoro # G9823768


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Blows per Minute
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J199WD
Zoro #
G9823768
UPC #
662679142674
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Min. Hose Size
3/4 in
Overall Length
7 7/10 in
Drive Size
1 in

Details

Item
Air Impact Wrench
Free Speed
5,000 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Blows per Minute
1000
Max. Torque
2500 ft.-lb.
Retainer Type
Through Hole
Features
2 Stage Trigger for more Control, Comfort Grip for Low Vibration
Tool Weight
16 lb
Includes
Adjustable Side Handle
Handle Material
Rubber
Power Source
Air Powered
Breakaway Torque
2,500 ft-lb
Vibration Level
12.72 m/sq sec (Vibration Level Side Handle); 14.75 m/sq sec (Vibration Level Throttle Handle)
Air Pressure
90 psi
Air Consumption
12 scfm
Impact Sound Level
3 dBA
Standards
ANSI Z87.1
Fastening Torque
2,500 ft-lb
Tool Style
Full-Size
Duty Rating
Industrial Duty
Drive Type
Standard

Description

Excellent Power to Weight Ratio
Rubber bumper for durability
Tool support hangers for use with balancers

Additional Features:

  • 2 Stage Trigger for more control
  • Adjustable Side Handle Included
  • Comfort grip for low vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.