InsertBit, L:1", BitSize:10F-12R
- Mfr # J60256
- Zoro # G200456291
product price:Â
$
1.69
/ea
Key Features
Bit Style
Slotted
Fastening Tool Item
Insert Bit
Shell Material
S2 Steel
Measurement System
Imperial
Head Style
Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J60256
- Zoro #
- G200456291
- UPC #
- 0662679164058
- Country of Origin
- United States
Dimensions
- Bit Industry Size
- 10F-12R
- Overall Length
- 1 in
- Shank Size
- 5/16 in
- Length
- 1 in
Details
- Bit Style
- Slotted
- Fastening Tool Item
- Insert Bit
- Shell Material
- S2 Steel
- Measurement System
- Imperial
- Head Style
- Slotted
- Finish
- Black Oxide
- Product Type
- Insert Bit
- Impact Rated
- Impact Rated
- For Tool Type
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Item
- Insert Bit
- Series
- Proto
- Tip Type
- Standard
- Compatible Product Type
- Impact Driver
- Shank Shape
- Hex
- Material
- S2 Steel
Description
Insert Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.