Shop GENIUS TOOLS
Create Account
1/2in Dr. T-40 Pentacle Bit Socket 80mmL
- Mfr # 410+5240
- Zoro # G023580050
original price:Â $8.57 , new price: $7.71 , 10 percent off
new price:Â
$
7.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5240
- Zoro #
- G023580050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-45 Size 1/2 Inch Drive 55mm Length Durable Steel - 410+5240, 1/2in Drive Bit Socket This 1/2in drive pentacle (T-45) bit socket is built for controlled torque transfer and consistent fastener engagement in professional hand tool work. Its compact 55mm overall length helps maintain access and stability where longer sockets may be awkward. Constructed from High Speed Steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. Permanent, stamped size markings support faster identification and cleaner tool organization in busy service environments. Key Benefits 1/2in drive T-45 pentacle bit socket supports precise fit and torque control. 55mm overall length provides compact reach for tighter working clearances. High Speed Steel construction enhances strength, wear resistance, and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings remain readable for quick identification and organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 410+5240.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.