Shop PROTO
See all product information
Create Account
InsertBit, L:1", BitSize:PH1
- Mfr # J60050
- Zoro # G200456239
product price:Â
$
1.35
/ea
Key Features
Bit Style
Phillips
Fastening Tool Item
Insert Bit
For Tool Type
Impact
Tip Type
Standard
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J60050
- Zoro #
- G200456239
- UPC #
- 0662679163655
- Country of Origin
- United States
- Bit Style
- Phillips
- Fastening Tool Item
- Insert Bit
- For Tool Type
- Impact
- Tip Type
- Standard
- Shank Shape
- Hex
- Shell Material
- S2 Steel
- Compatible Product Type
- Impact Driver
- Finish
- Black Oxide
- Head Style
- Phillips
- Item
- Insert Bit
- Includes Bit Holder
- Bit Holder Not Included
- Measurement System
- Imperial
- Impact Rated
- Impact Rated
- Series
- Proto
- Product Type
- Insert Bit
- Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Bit Industry Size
- PH1
- Shank Size
- 5/16 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Insert Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.