Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Pentacle Bit Socket 76mmL
- Mfr # 310+5240
- Zoro # G723582521
product price:Â
$
9.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5240
- Zoro #
- G723582521
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-40 Size 3/8 Inch Drive 76mm Length Durable Steel - 310+5240 Professional Bit Socket This 3/8in drive T-40 pentacle bit socket is built for consistent fit and dependable service in professional tool kits. With a 76mm overall length (2.99 inches), it provides practical reach while maintaining control when working with pentacle fasteners. Manufactured from high speed steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification during setup, organization, and repeat jobs where quick tool selection matters. Key Benefits 3/8 inch drive T-40 pentacle bit socket for secure fastener engagement. 76mm overall length balances access in tight areas with stable handling. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings improve organization and reduce tool-selection time. Bit socket design is securely attached and interchangeable for reliable daily use. Meets or exceeds ANSI standards for professional-grade quality expectations. Designed and made for professional technicians, this bit socket is built to handle heavy use while staying easy to identify and dependable on the job. The combination of durable steel construction, standardized quality expectations, and practical length helps keep service work efficient and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.