Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Pipe Wrench, 3/4 in. Cap.,

  • Mfr # J140-34

  • Zoro # G4969352


product price: $21.59
/ea

Key Features

Material
Hardened Steel
Overall Length (In.)
3-3/4
PVC Pipe Capacity (In.)
3/4
Hex Size (In.)
3/4
Capacity (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J140-34
Zoro #
G4969352
UPC #
662679993368
Country of Origin
United States

Dimensions

Overall Length (In.)
3-3/4
Hex Size (In.)
3/4
For Inside Diameter
3/4 in
Head Thickness
0.75 in
Overall Width
3/4 in
Overall Length
3 in
Handle Length
3 in
For Pipe Diameter
3/4 in
Overall Diameter
3/4 in
Wrench Size
3 in
For Pipe Size
3/4 in
Drive Size
3/4 in
Tool Length
3 in
Compatible Pipe Size
3/4 in

Details

Item
Internal Pipe Wrench
Material
Hardened Steel
PVC Pipe Capacity (In.)
3/4
Capacity (In.)
3/4
Construction
Hardened Steel
Standards
ASME
Function
Installation and Removal Without Thread Damage
Features
Ideal for Removing Broken Threaded Pipe Ends, Plugs and Fittings, Eccentric Cam Action Engages Wrench Against the Walls of the Pipe, Hex Body Allows for Use of Adjustable Wrench for Added Torque
For Pipe Material
Steel
Measurement Type
SAE
Finish
Steel Plated
Color
Silver
Corrosion Resistant
Yes
Adjustment Type
Self-Adjusting
Lockable
No
Measuring Scale
Yes
Adjustable
Manual
Handle Color
Silver
Grip Style
Plain
Ratcheting
No
Nonsparking
No
Number of Ends
1
Insulated
No
For Thread Type
SAE
Telescoping Handle
No
Number of Pieces
1
Non-Magnetic
No
Handle Type
One Piece
Tether Style
Not Tether Capable
Weight
0.49 lb
Tool Weight
0.49 lb
Non-Sparking
No
Body Material
Hardened Steel

Description

Ideal for removing broken threaded pipe ends pipe plugs and fittings
Installation and removal without thread damage
Eccentric cam action engages wrench against the walls of the pipe

Additional Features:

  • Hex body allows for use of adjustable wrench for added torque
  • Made from hardened steel and plated to help prevent rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.