Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4047
Zoro #
G7539567
UPC #
662679470388
Country of Origin
United States
Dimensions
Screw Length
9 in
Screw Size
11/16"-18
Jaw Thickness
0.35
Jaws Width
10 in
Screw Size1
11/16"-18
Details
Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
3
Capacity
7 ton
Jaw Reach
5 in
Locking
No
Jaw Spread
10 in
Max Jaw Reach
5 - 10"
Pulling Capacity
7 ton
Jaw Spread - Maximum
10 in
Includes Locking Mechanism
No
Max Jaw Spread
6 - 12"
Jaw Orientation
External, Internal
Jaw Reach1
5 in
Description
Reversible Puller, 3 Jaw, 7 Ton, 10 Inch Spread 5 1/2 Inch Reach
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.