This item is Discontinued.

Proto Lock Joint Pliers, 10in. L, 2-1/2in. Jaw J260MGLN

Lock Joint Pliers, 10in. L, 2-1/2in. Jaw (Discontinued)

  • Mfr # J260MGLN
  • Zoro # G9749975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J260MGLN
Zoro #
G9749975
UPC #
662679126575
Country of Origin
France

Dimensions

Overall Length
10 in
Jaw Width
63/34"
Jaw Thickness
1/4 in
Overall Length Range
9 - 11 in

Details

Plier Jaw Style
V-Jaw
Features
Push Button Adjustment with Safety Lock, 12 Position Notches, 62 HRC High-Frequency Treated Jaws
Material
Steel
Finish
Satin
Handle Type
Ergonomic Comfort PVC Grip
Standards
DIN ISO 8976
No. of Jaw Positions
12
Max. Jaw Opening
2 1/2 in
Item
Lock Joint Pliers
Adjustment Type
Push Button
Tether Capable
Tether Capable
Tether Style
Tether Capable
Jaw Opening Type
Manual
Grip Material
PVC
Number of Jaw Positions
12
Tether Ready
No
Adjustment Mechanism
Push Button
Maximum Jaw Opening
2 1/2 in
Jaw Texture
Serrated
Weight
0.78 lb
Plier Material
Steel
Plier Type
Tongue & Groove Pliers
Jaw Shape
V

Description

The Proto J260MGLN Lock Joint Pliers are ideal for use in a variety of settings. Whether you need to grip, turn or twist materials, these pliers can handle the job. The lock joint design of this tongue and groove plier allows it to maintain maximum gripping power when needed. The push button adjustment has 12 notches and a safety lock that makes it easy to use and keeps your hands away from pinch points. With 62 HRC high-frequency treated jaws, you will be able to get a strong grip on small objects with ease. It has an ergonomic comfort PVC grip that provides added comfort during extended periods of use. If you want an efficient tool for the job, the Proto 10" Tongue & Groove Pliers is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.