Shop PROTO

7-1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier

  • Mfr # J291NC
  • Zoro # G4782416

product price: 
$
27.29
/ea

Key Features

Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, No-Pinch Release, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain Grip
Jaw Length
1 3/8 in
Jaw Width
1/2 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J291NC
Zoro #
G4782416
UPC #
662679002572
Country of Origin
Spain
Features
Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, No-Pinch Release, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
Handle Type
Plain Grip
Material
Alloy Steel
Finish
Chrome
Jaw Capacity
1-5/8 in
Jaw Release Lever
Spring Loaded Release Lever
Plier Item
Straight Jaw Locking Pliers
Plier Jaw Style
Straight Jaw
Screw Mechanism
Screw Bolt w/ Locking Nut
Tether Capable
Tether Capable
Wire Cutter
No
Item
Locking Pliers
Tether Style
Tether Capable
Application
Extracting Pieces in Awkward Areas and Engines, Holding, Placing
Plier Material
Steel
Steel Type
Alloy Steel
Handle Opening Type
Lever
Non-Sparking
No
Jaw Bend
0 Degrees
Weight
0.87 lb
Jaw Shape
Flat
Adjustment Mechanism
Adjusting Screw
Handle Style
Standard
Tether Ready
Yes
Grip Style
Plain
Plier Type
Locking Pliers
Maximum Jaw Opening
1 5/8 in
Includes Wire Cutter
No
Type
Straight Locking
Shell Material
Alloy Steel

Description

High tensile strength microalloy steel
Long slim jaw design
Curved section

Additional Features:

  • Pliers can reach deep into recessed areas
  • Can hold rounded objects
  • Great for holding, placing and extracting pieces in awkward areas, engines, etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.