Zoro Homepage

Magnetic Pick-Up Tool, 5-1/2" L

  • Mfr # J2375XL

  • Zoro # G5756777


product price: $11.19
/ea

Key Features

Length
5 1/2 in
Material
Stainless Steel
Features
Strong and Lightweight, Textured Cushion Grip
Type
Magnetic
Application
Metal Working
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2375XL
Zoro #
G5756777
UPC #
662679149772
Country of Origin
United States

Dimensions

Length
5 1/2 in
Extended Length
25 1/2 in
Pickup Length
25 1/2 in
Width
25 1/2 in
Size
5-1/2 in
Compressed Length
5 1/2 in
Extended Length - Maximum
25 1/2 in

Details

Item
Magnetic Retrieval Tool
Material
Stainless Steel
Features
Strong and Lightweight, Textured Cushion Grip
Type
Magnetic
Application
Metal Working
Handle Material
Plastic
Lifting Capacity
1 1/2 lb
Handle Type
Steel with Hard Plastic Grip
Assembly
Required
Operation
Manual
Pull Capacity
25 1/2 in
Includes
Clip
Product Type
Magnetic Retrieval Tool
Handle Style
Straight
Head Type
Magnet
Magnetic Pull Capacity - Maximum
1 1/2 lb
Shaft Type
Telescoping
Flexibility
Rigid

Description

Retrieves small objects from hard-to reach places
Push Button allows reaching an object before energizing the magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.