Shop PROTO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Master Set, 1398 Pieces
- Mfr # JCS-1300MASBX3K
- Zoro # G423744601
product price:Â
$
44,793.99
/ea
Key Features
Cutting Tools Included
Box Knife, Chain Pipe Cutter, Pipe Cutter, (2) Hacksaw, (2) Metal Snips, (3) Aviation Snips, (3) Mini Cutting Pliers
Measuring and Testing Tools Included
10 in Torpedo Level, 12 ft Stanley PowerLock Tape Measure, 25 ft Fatmax Tape Measure, 25 Piece Feeler Gauge, Metric Thread Gauge, SAE Thread Gauge
Number of Pliers
28
Number of Pieces
1,398
Pliers Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCS-1300MASBX3K
- Zoro #
- G423744601
- UPC #
- 0662679205416
- Country of Origin
- United States
- Cutting Tools Included
- Box Knife, Chain Pipe Cutter, Pipe Cutter, (2) Hacksaw, (2) Metal Snips, (3) Aviation Snips, (3) Mini Cutting Pliers
- Measuring and Testing Tools Included
- 10 in Torpedo Level, 12 ft Stanley PowerLock Tape Measure, 25 ft Fatmax Tape Measure, 25 Piece Feeler Gauge, Metric Thread Gauge, SAE Thread Gauge
- Number of Pliers
- 28
- Number of Pieces
- 1,398
- Pliers Included
- Number of Screwdrivers, Keys, and Bits
- 145
- HVAC Tools Included
- (2) Tin Snips, (3) Sheet Metal Snips
- Wrenches Included
- Tool Storage Type
- Modular Tool Drawer with Foam Inserts
- Includes
- Three Jaw Bearing/Gear Puller, Mini Screwdriver Set - 6 Piece, Tap & Die Set - 76 Piece, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, Tube, (2) Screw Starters, Brake Line Flaring Tool
- Number of Electrical and Telecom Tools
- 21
- Item
- Master Set
- Number of Wrenches
- 229
- Measurement Type
- Metric/SAE
- Screwdrivers, Keys, and Bits Included
- (1) Impact Screw Extractor, (17) T-Handle Hex Keys, (19) Nut Drivers, (2) Ratcheting Screwdriver, (2) Screw Starters, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (6) Mini Screwdrivers, (70) Screwdriver Bits, (8) Phillips Screwdrivers, (9) Torx Screwdrivers
- Miscellaneous Tools Included
- 10 in C-Clamp, 6 in C-Clamp, Chisel Holder, Contact File, Staple Gun, Straight Blade Paint Scraper
- Electrical and Telecom Tools Included
- Contact File, Electricians Pliers, Linemans Pliers, Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
- Features
- Set is a Full Capability Set
- Number of Sockets, Drive Tools, and Accessories
- 687
- Number of Cutting Tools
- 16
- Sockets, Drive Tools, and Accessories Included
- (1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (406) Sockets, (54) Drive Tools, (71) Bit Sockets
Dimensions
- Drive Size1
- 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Fits Chest Size
- Set is a Full Capability Set
Description
Master Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 1,398, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Hose Clamp Plier, (1) Ignition Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Assorted Mini Pliers, (6) Retaining Ring Pliers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.