Master Set

  • Mfr # JCS-0600MASBX1A

  • Zoro # G423352820


product price:  $13,118.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes Casters
Yes
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (1) Torque Wrench, (10) Bolt Extractor Sockets, (14) Torx Bit Sockets, (160) Sockets, (21) Hex Keys, (31) Drive Tools, (59) Bit Sockets, (98) Impact Sockets
Screwdrivers, Keys, and Bits Included
(1) Ratcheting Screwdriver, (19) Nut Drivers, (28) Screwdriver Bits, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (8) Phillips Screwdrivers
Pliers Included
(1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers
Number of Wrenches
129
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCS-0600MASBX1A
Zoro #
G423352820
UPC #
0662679204426
Country of Origin
United States

Dimensions

Tool Storage Width
50 in
Tool Storage Height
41 in
Tool Storage Depth
25 1/4 in
Drive Size1
1/2 in, 1/4 in, 3/8 in

Details

Includes Casters
Yes
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (1) Torque Wrench, (10) Bolt Extractor Sockets, (14) Torx Bit Sockets, (160) Sockets, (21) Hex Keys, (31) Drive Tools, (59) Bit Sockets, (98) Impact Sockets
Screwdrivers, Keys, and Bits Included
(1) Ratcheting Screwdriver, (19) Nut Drivers, (28) Screwdriver Bits, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (8) Phillips Screwdrivers
Pliers Included
(1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers
Number of Wrenches
129
Measuring and Testing Tools Included
12 ft Stanley PowerLock Tape Measure
Electrical and Telecom Tools Included
(1) Electricians Pliers, (1) Linemans Pliers, (1) Needle-Nose Pliers
Number of Pieces
649
Measurement Type
Metric/SAE
Number of Pliers
10
Number of Electrical and Telecom Tools
21
Tool Storage Material
Steel
Locking System
Keyed
Item
Master Tool Set
Miscellaneous Tools Included
6 in C-Clamp, Chisel Holder
Number of Drawers
9
Tool Storage Color
Red
Cutting Tools Included
(1) Box Knife
Wrenches Included
(10) Ratcheting Double Box Wrenches, (11) Double Box Wrenches, (12) Flare Nut Wrenches, (16) Crowfoot Wrenches, (3) Adjustable Wrenches, (3) Pipe Wrenches, (33) Combination Wrenches, (42) Reversible Ratcheting Wrenches, (6) Double Box Wrenches
Includes
3-Jaw Bearing/Gear Puller, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror
Compatible Tool Storage Manufacturer Model Number
J555041B-9SG
Tool Storage Type
Rolling Tool Cabinet
Number of Screwdrivers, Keys, and Bits
67
Number of Sockets, Drive Tools, and Accessories
395

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, Number of Pieces 649, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.