Master Set

  • Mfr # JCS-0900MASBX1A

  • Zoro # G223359548


product price:  $18,362.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Wrenches
163
HVAC Tools Included
(2) Tin Snips
Tool Storage Height
41 in
Number of Pieces
1,011
Number of Drawers
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCS-0900MASBX1A
Zoro #
G223359548
UPC #
0662679204440
Country of Origin
United States

Dimensions

Tool Storage Height
41 in
Tool Storage Width
50 in
Tool Storage Depth
25 1/4 in
Drive Size1
1/2 in, 1/4 in, 3/4 in, 3/8 in

Details

Number of Wrenches
163
HVAC Tools Included
(2) Tin Snips
Number of Pieces
1,011
Item
Master Tool Set
Number of Drawers
9
Measuring and Testing Tools Included
12 ft Stanley PowerLock Tape Measure
Measurement Type
Metric/SAE
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (310) Sockets, (46) Drive Tools, (59) Bit Sockets
Electrical and Telecom Tools Included
(1) Electricians Pliers, (1) Linemans Pliers, (1) Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
Includes Casters
Yes
Locking System
Keyed
Tool Storage Material
Steel
Screwdrivers, Keys, and Bits Included
(1) Impact Screw Extractor, (19) Nut Drivers, (2) Ratcheting Screwdriver, (2) Screw Starters, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (70) Screwdriver Bits, (8) Phillips Screwdrivers, (9) Torx Screwdrivers
Compatible Tool Storage Manufacturer Model Number
J555041B-9SG
Tool Storage Color
Red
Includes
3-Jaw Bearing/Gear Puller, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, Tube/Brake Line Flaring Tool, (2) Screw Starters
Wrenches Included
(1) Locking Chain Wrench, (10) Ratcheting Double Box Wrenches, (11) Double Box Wrenches, (12) Flare Nut Wrenches, (20) Double Open-End Wrenches, (25) Crowfoot Wrenches, (3) Adjustable Wrenches, (3) Obstruction Wrenches, (3) Pipe Wrenches, (37) Combination Wrenches, (42) Reversible Ratcheting Wrenches, (6) Double Box Wrenches, (7) Flex Combo Wrenches
Number of Electrical and Telecom Tools
21
Tool Storage Type
Rolling Tool Cabinet
Cutting Tools Included
(1) Box Knife, (1) Chain Pipe Cutter, (1) Pipe Cutter, (2) Metal Snips
Number of Pliers
20
Pliers Included
(1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers
Miscellaneous Tools Included
6 in C-Clamp, Chisel Holder, Straight Blade Paint Scraper
Number of Sockets, Drive Tools, and Accessories
571
Number of Screwdrivers, Keys, and Bits
122

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 1,011, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.