Master Set

  • Mfr # JCS-1100MASBX1A

  • Zoro # G423358570


product price:  $25,066.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Tool Storage Width
66 in
Tool Storage Type
Rolling Tool Cabinet
HVAC Tools Included
(2) Tin Snips
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (353) Sockets, (52) Drive Tools, (71) Bit Sockets
Measurement Type
Metric/SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCS-1100MASBX1A
Zoro #
G423358570
UPC #
0662679204457
Country of Origin
United States

Dimensions

Tool Storage Width
66 in
Tool Storage Height
46 in
Drive Size1
1/2 in, 1/4 in, 3/4 in, 3/8 in
Tool Storage Depth
27 in

Details

Tool Storage Type
Rolling Tool Cabinet
HVAC Tools Included
(2) Tin Snips
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (353) Sockets, (52) Drive Tools, (71) Bit Sockets
Measurement Type
Metric/SAE
Number of Pliers
22
Cutting Tools Included
(1) Box Knife, (1) Chain Pipe Cutter, (1) Pipe Cutter, (2) Metal Snips
Number of Pieces
1,184
Wrenches Included
(1) Locking Chain Wrench, (10) Ratcheting Double Box Wrenches, (11) Double Box Wrenches, (12) Flare Nut Wrenches, (20) Double Open-End Wrenches, (3) Obstruction Wrenches, (3) Pipe Wrenches, (37) Combination Wrenches, (42) Reversible Ratcheting Wrenches, (47) Crowfoot Wrenches, (5) Adjustable Wrenches, (6) Double Box Wrenches, (7) Flex Combo Wrenches, (8) Short Combo Wrenches, (9) Angle Open End Wrenches
Item
Master Tool Set
Miscellaneous Tools Included
6 in C-Clamp, Chisel Holder, Contact File, Straight Blade Paint Scraper
Electrical and Telecom Tools Included
(1) Contact File, (1) Electricians Pliers, (1) Linemans Pliers, (1) Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
Screwdrivers, Keys, and Bits Included
(1) Impact Screw Extractor, (19) Nut Drivers, (2) Ratcheting Screwdriver, (2) Screw Starters, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (6) Mini Screwdrivers, (70) Screwdriver Bits, (8) Phillips Screwdrivers, (9) Torx Screwdrivers
Pliers Included
(1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Hose Clamp Plier, (1) Ignition Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers
Includes
3-Jaw Bearing/Gear Puller, 6-Piece Mini Screwdriver Set, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, Tube/Brake Line Flaring Tool, (2) Screw Starters
Includes Casters
Yes
Number of Electrical and Telecom Tools
22
Measuring and Testing Tools Included
10 in Torpedo Level, 12 ft Stanley PowerLock Tape Measure
Tool Storage Material
Steel
Locking System
Keyed
Number of Wrenches
204
Compatible Tool Storage Manufacturer Model Number
J556646B-11SG
Tool Storage Color
Red
Number of Drawers
11
Number of Sockets, Drive Tools, and Accessories
632
Number of Screwdrivers, Keys, and Bits
128

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 1,184, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Hose Clamp Plier, (1) Ignition Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.